Under-desk modesty screen Wood 1600 mm

Article no.: 974112 1600
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak

Product details

Technical Data

Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak
Height 490 mm
Width 1,450 mm
Depth 16 mm
suitable for table width 1,600 mm
Fastening materials supplied yes
Type of product Under-desk modesty screen

Identification numbers & Classifications

Article number 974112 1600
EAN / GTIN 2050002053519
Manufacturer number ZVTI25-2

Description

Version:

Made of wood with décor surface. Offers optimum modesty protection.
Attachment to the underside of plate.

Suitable for:

Office desks No. 974024; 974042.

Supplied with:

Fastening material.

Colour:

Designs available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.

Note:

The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart