{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 4 | |
Manufacturer's designation | Series 14/6 | |
Volume | 3.2 l | |
Height | 130 mm | |
Width | 150 mm | |
Depth | 212 mm | |
Nominal width | 140 mm | |
Nominal depth | 200 mm | |
Safe working load | 8 kg | |
Stacking load | 120 kg | |
Material | Sheet steel | |
Colour | hot-dip galvanised | |
rolled stacking edge on 4 sides | yes | |
Type of product | Stacking transport box |
Article number | 963386 4 | |
Manufacturer number | 8140 |