This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Heavy-duty cabinet with Plain sheet metal sliding doors 1434/F

Article no.: 958100 1434/F
  • Shelf load capacity / maximum distributed shelf load (on metal): 200
  • Cabinet housing internal load capacity: 1,600
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Shelf load capacity / maximum distributed shelf load (on metal) 200 kg
Cabinet housing internal load capacity 1,600 kg
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,000 mm
Width 1,434 mm
Depth 725 mm
Width in units 2×36 U
Depth in units 36 U
Width / depth in units 2×36 U / 36 U
Usable height 860 mm
Number of shelves 4
Type of cabinet Base cabinet
Cabinet fronts Plain sheet metal sliding door
Weight 133 kg
Type of product Heavy-duty cabinet

Identification numbers & Classifications

Article number 958100 1434/F

Description

Version:

Side walls reinforced with integral pillars. Mountings for storage shelves at 20 mm intervals.
All doors with safety edges and reinforced on the inside. Sliding doors run silently on ball-bearing mounted runners. All models with doors are lockable by slide handle with cylinder lock.
Storage shelves of galvanised sheet metal, reinforced version for 200 kg load capacity.

Colour:

Standard paint finish body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart