{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
former Tork designation | 320 | |
Perforations | 2×971 | |
Layers | 2 | |
Width | 230 mm | |
Length | 350 mm | |
suitable for holder / dispenser | W1, W2 | |
Type of product | Paper wipes |
Article number | 089101 | |
Manufacturer number | 129262 |