• The item cannot be ordered due to missing prices.

Hi vis work trousers Saturn yellow

Article no.: G09163
  • Fabric composition: 80-20 polyester cotton
  • Standard: EN ISO 20471

Description

Version:

  • 80-20 polyester cotton
  • Seven loop belt waistband
  • 2 x hip pockets
  • 1 x left leg cargo pocket
  • 1 x rear jetted pocket
  • Knee pad pouch pockets
  • Hard wearing and durable
  • Triple sewn main seams for extra strength
  • Teflon treatment to aid soil release when washing
  • 3M Scotchlite retro reflective hi vis tape
  • Available in regular, short and tall leg fit (T)
  • EN ISO 20471 Class 1 high visibility

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Size UK Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart