Pair of cold protection gloves uvex unilite thermo FC

Article no.: 094827
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from 10,94 €
  • from 10
    from 9,12 €
on request
Deliverable
195 pieces in stock
  • Cut protection class: C
  • Standard: EN 511; EN 407

Description

Version:

uvex unilite thermo FC. Cold protection glove of acrylic (inner) and nylon (outer). Fully coated on the back of the hand for better moisture protection and robust latex coating with grip finish that is flexible when cold and provides better security of grip.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart