This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of chemical protection gloves Tegera® 230 7

Article no.: 094790 7
  • Protection class: Protection against bacteriological risks according to EN 374

Product details

Technical Data

Protection class Protection against bacteriological risks according to EN 374
Glove size 7
EN 388 3111X
Material Latex / neoprene
AQL 0.65
Length 320 mm
Thickness 0.67 mm
Colour blue / yellow
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094790 7
Manufacturer number 230/7

Description

Version:

Category III safety gloves.
Tegera® 230. Combined latex/neoprene glove for general work. Grip surface with diamond profiling for optimised grip.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart