This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Professional clogs, white/grey 2120, SB 51

Article no.: 092953 51
  • Protection class: SB
  • Material of protective toe-cap: Steel
  • Standard: Indlægsforsyning typegodkendt iht. DGUV-regel 191

Product details

Technical Data

Gender Unisex
EU shoe size 51
Protection class SB
Material of protective toe-cap Steel
Standard Indlægsforsyning typegodkendt iht. DGUV-regel 191
Type of product Clog

Identification numbers & Classifications

Article number 092953 51
Manufacturer number 2120 GR. 51

Description

Version:

Work shoes from the ANATOM range.
  • Upper made of microfibre, white.
  • Adjustable fixed heel straps.
  • Exchangeable with Wave insoles.
  • Non-slip PU outer sole.
  • Suitable for wearing in kitchens.
  • Satisfies HACCP.

Standard:

EN ISO 20345:2011 SB E A SRC

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart