Mules black 4085, OB

Article no.: 092959
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
7 pieces in stock
  • Protection class: OB
  • electrostatic characteristic: EGB/ESD

Description

Version:

Mules of the NATURE series.
  • Upper material of smooth leather.
  • Cork insole with leather covering.
  • Two adjustable instep straps with hook and loop fastening.
  • Rubber outer sole, anti-slip.

Standard:

EN ISO 20347:2012 OB A FO SRC

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart