This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sandals, black MAJA Easy ESD, S1 35

Article no.: 092715 35
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Steel
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 35
Type of product Safety sandals

Identification numbers & Classifications

Article number 092715 35
Manufacturer number 74770 GR. 35

Description

Version:

MAJA Easy ladies’ safety sandals with slim fit and hook and loop fastening for dry working areas. Leather-free.
  • Microfibre / textile upper material.
  • Breathable textile lining.
  • Safety reflectors.
  • LADIES ESD full-size insole.
  • ESD soft fleece fire sole.
  • NOVA PU/PU anti-slip outer sole.
  • Protection against electrostatic discharges (ESD).

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

EU shoe sizes 36 − 41 held in stock, EU shoe sizes 35 – 42 can be ordered.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart