Shoe, blue ELLA ESD, S1 XB

Article no.: 092730
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
15 pieces in stock
  • electrostatic characteristic: EGB/ESD

Description

Version:

ELLA ladies’ safety shoes with VARIO Multiflex® technology and SECURA VARIO® heel shock absorption.
  • Breathable functional upper material.
  • Seamless shoe design.
  • Soft and breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Real leather insole.
  • TPU Woman Sport ESD outer sole.
  • ESD security.

Standard:

Inlay provision design type tested to DGUV regulations 191.
EN ISO 20345:2011 S1 SRC

Note:

Narrow version NB, see No. 092729.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart