Shoe, black/blue uvex 2 trend, S1P BOA

Article no.: 092154
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
88 pieces in stock
  • electrostatic characteristic: EGB/ESD

Description

Version:

Safety shoe in sporty design and wide fit. Width 11.
  • Ergonomic outer sole of blue dual thickness polyurethane with very good non-slip properties.
  • Penetration-resistant steel intermediate sole.
  • Innovative uvex anti-twist rear cap for protection against ankle injuries.
  • ESD properties (ESD).
  • Reflective elements for improved visibility.

Micro-velour uppers.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart