This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Solid carbide deburrer 60° 2 mm

Article no.: 208127 2
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • Direction of infeed: horizontal and oblique

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 3
Direction of infeed horizontal and oblique
Countersink tip angle 60 degrees
Shank DIN 6535 HA with h6
Through-coolant no
Dimension S 1.9 mm
Overall length L 38 mm
Shank ⌀ Ds 3 mm
Chamfer mill 30 degrees
Feed fz in steel < 900 N/mm2 0.01 mm
Shank tolerance h6
Colour ring without
Corner chamfer angle 60 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208127 2

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
30
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h6 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart