Parting-off / grooving insert 1,5 mm

Article no.: 273672 1,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €22.86 / Piece
  • from 10 Piece
    €19.05 / Piece
on request
Unknown
0 pieces in stock

Product details

Technical Data

Groove width w 1.5 mm
Main application P
Cutting conditions continuous
Grade CU7025
Coating uncoated
Tool material Cermet
Tolerance groove width w ±0.03 mm
Feed f 0.03 mm/rev. - 0.12 mm/rev.
Corner radius R 0.1 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273672 1,5
EAN / GTIN 4045197719300

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
140
continuous
 
dry
 

Description

Version:

Chip breaker for small diameters and reduction in cutting forces.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart