Article no.: 222090

SOMT......ER-FL PR1510

Brand: KYOCERA

All product information:

SOMT......ER-FL PR1510

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€18.24
plus VAT at the current rate Prices plus delivery costs
Unit price from 10
from 
€15.20
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

4-edge indexable inserts with convex cutting edges for low cutting forces.

Application:

FL geometry (surface-oriented) is the first choice for roughing on lower-powered machines.
Do not use for helical, plunging or contour milling, or on steep walls.

Note:

Standard application values for ae = 0.3×D.

Technical Data

ISO code indexable insert
SOMT...... ER-FL
Grade
PR1510
Tool material
Carbide
Number of changes/inserts
4
Type of product
Indexable insert for milling

Application Table

GG(G)
K
180
wet maximum
 
dry
 
Air
 

Share this product

or copy this link

To shopping cart