{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 17 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 10 mm | |
maximum cutting depth ap max | 1 mm | |
Overhang L1 | 20 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 16 mm | |
Circular interpolation milling ⌀ Dmin | 27 mm | |
Circular interpolation milling ⌀ Dmax | 32 mm | |
Ramping angle αmax | 2.07 degrees | |
Ramping length L for αmax | 8.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Setting angle κ | 15 degrees | |
Type of product | Copy mill |
Article number | 221950 17/2 | |
Manufacturer number | THN07592 |