{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | APKT 1604 PDTR | |
Type | ST1100 | |
Corner radius | 2 mm | |
Grade | HB8520 | |
Tool material | Carbide | |
Feed fz per tooth | 0.15 mm | |
Insert thickness | 4.76 mm | |
Type of product | Indexable insert for milling |
Article number | 215737 ST1100 |