This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Profile projector with screen ⌀ 315 mm and 10× lens A3010

Article no.: 493510 A3010

Product details

Technical Data

Measuring range x-axis 200 mm
Measuring range, y-axis 100 mm
Scale divisions 0.001 mm
Manufacturer's designation PJ-A3010F-200
Power supply Mains operated
Screen ⌀ 315 mm
Length 760 mm
Width 550 mm
Height 1,080 mm
Weight 140 kg
maximum component weight 8 kg
Type of product Shadowgraph

Identification numbers & Classifications

Article number 493510 A3010
Manufacturer number 302-701-1D

Description

Version:

Projector for the exact transillumination and incident light inspection of small to medium-sized components. Universal tool for use in production, laboratory, inspection, and grinding shop.
  • Standard lens 10×. 20× and 50× lenses available as optional accessories. Maximum distortion of the lenses 0.2 %.
  • Vertical, rotating 315 mm cross-hair screen with built-in digital angle display, switching for reading in degrees or decimal.
  • The telecentric lighting system guarantees a vertical and even illumination of the image field.
  • Halogen transillumination and incident illumination integral in the housing.
  • Sturdy coordinate measurement table, with quick adjustment in both axes.
  • Built-in digital display (with data output) guarantees reliable, error-free measuring.
  • For measuring lengths, angles, curves, and radii.

 

Supplied with:

Lens 10× magnification, anti-glare, cover, and mains lead.

Optional extras:

Lenses No. 494010, inclinable central support No. 494040, horizontal Vee-block No. 494050, clip holder No. 493040 cutting edge cleaner No. 354788.

Note:

Further accessories such as suitable standard comparison scales or an edge sensor with QM-Data 200 analysis unit available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart