Digital three-point internal micrometer set, Measuring range: 6-12mm

Article no.: 429260 6-12
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 4,63 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Unknown
  • 115,50 € /pcs.
on request
In stock
8 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: Digimatic interface
  • Measured value saving: once-off setting of the zero position
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 6 mm - 12 mm
Scale divisions 0.001 mm
Error limit 0.005 mm
Interface Digimatic interface
Power supply Battery-powered
Measured value saving once-off setting of the zero position
Measurement technology digital
Number of measuring heads 3
Number of setting rings 2
Setting ring ⌀ 8 / 10 mm
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product 3-point bore gauge

Identification numbers & Classifications

Article number 429260 6-12
EAN / GTIN 4946368636719
Manufacturer number 568-924

Description

Version:

Borematic quick blind hole micrometer for 3-point internal measurement. Large LCD display with 11 mm character height for clear and error-free reading. Display can be rotated 330°. The measuring probes centre the micrometer automatically in the bore and ensure easy handling. The measuring probes are adjusted without any error by a carbide cone.

Advantage:

Very quick measurement with high repetition accuracy due to pistol grip and constant measuring force.

Function:

  • Data storage button saves the measurement result (for instance in inaccessible measurement positions).
  • Zero point / absolute size enables zeroing at any position.
  • Good / Reject display for easy checking against tolerance values.
  • Quick adjustment for quick spanning of the distance to be measured.

Supplied with:

Digital internal micrometers No. 429250, setting rings.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart