This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Crane scales type HFB 300 kg

Article no.: 479436 300

Product details

Technical Data

Number of batteries contained 2
maximum weighing range 0 kg - 300 kg
Scale divisions 100 g
Height of numerals 25 mm
Error limit from maximum value 0.2 %
Manufacturer's designation HFB
Article no of the battery / rechargeable battery fitted 081561 LR3
Power supply Battery-powered
Battery working life 20 h
Body width 163 mm
Body depth 126 mm
Body height 159 mm
Overall length 390 mm
Net weight 2.2 kg
Operating temperature 0 °C - 40 °C
Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number 479436 300
Manufacturer number HFB 300K100

Description

Version:

Back-lit LCD display, easily read even from afar.Internal battery (with optical charge display) gives high mobility. Data hold function for retaining the display value.
Character height 25 mm with twin display at the rear. Battery lasts approx. 20 hours.

Supplied with:

Remote control with 2 batteries No. 081561 size LR3, mains adapter.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart