{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 1,000 mm | |
Cross-section width | 50 mm | |
Cross-section thickness | 5 mm | |
Type of product | Straight edge |
Article number | 461161 1000 | |
EAN / GTIN | 4045197329271 |