Digital absolute dial indicator with formula calculation capability 12,5 mm

Article no.: 434551 12,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €4.45 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Unknown
  • €23.90 /pcs.
  • €19.25 /pcs.
on request
In stock
2 pieces in stock
  • Standard: Manufacturer’s standard
  • Interface: Digimatic interface; USB interface
  • Measured value saving: once-off setting of the zero position

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12.5 mm
Selectable display 1 / 0.5 / 0.2 / 0.1/ 0.05 / 0.02 / 0.01 / 0.005 / 0.002 / 0.001 / 0.0005 / 0.0002 mm
Measurement variation E MPE (measurement range) 0.003 mm
Interface Digimatic interface; USB interface
IP Index of Protection IP 42
Gauging force ≤ 1.5 N
Clamping shank ⌀ h6 8 mm
Measured value saving once-off setting of the zero position
Body ⌀ 61 mm
Thickness of housing 39 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434551 12,5
EAN / GTIN 4946368863146
Manufacturer number 543-340B

Description

Version:

Multifunction indicator with absolute capacitive scale. Entered values remain stored even after switching off. With formula calculation function.

Version - image:

Data output
On / Off
Preset
Tolerance evaluation / mode function
Measured value hold function
Zero / ABS changeover

Function:

ABS / INC, PRESET, zeroing, tolerance analysis. Measured value hold function, MIN / MAX function.
IP42: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Application:

Use with different measurement heads.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 497080, special contact points No. 434900; 434910; 434915.

Note:

Ax + B + Cx−1 (x = spindle travel). Freely selectable coefficients can be used.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart