This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cutting head QC/07

Article no.: 260409 QC/07
  • System: QC
  • Through-coolant: yes

Product details

Technical Data

Insert size 7 mm
Application type left-hand
System QC
Through-coolant yes
ISO code cutting head SDUCR/L 0702
suitable indexable insert DC.. 0702..
suitable base body 264900 – 264908
Minimum pre-drill ⌀ Dmin 24 mm
Centre offset L3 13 mm
Overall length L 21 mm
Insert screw 269022 4
Type of product Cutting head

Identification numbers & Classifications

Article number 260409 QC/07
Manufacturer number 090-50233QC0793

Description

Version:

Interchangeable cutting heads for vibration-damping base bodies.

Application:

Vibration damping effect up a maximum overhang of 14×D.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart