VCGT 050102 HB7025-1

Article no.: 268095 HB7025-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    € 16,26 / Piece
  • from 10 Piece
    € 13,55 / Piece
on request
In stock
900 pieces in stock

Product details

Technical Data

ISO code indexable insert VCGT 050102
Corner radius 0.2 mm
Grade HB7025-1
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SF
Cutting depth ap 0.05 mm - 0.4 mm
Feed f 0.03 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 80 m/min - 180 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268095 HB7025-1
EAN / GTIN 4062406575946

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart