This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

DOHT 070202 right-hand BK6425

Article no.: 268855 BK6425

Product details

Technical Data

ISO code indexable insert DOHT 070202 R
Grade BK6425
Main application P
Secondary application M
Cutting conditions slightly interrupted
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 100 m/min - 180 m/min
Number of changes/inserts 2
Rake 12 degrees
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268855 BK6425
Manufacturer number W60 18420.026425

Application Table

continuous
 
irregular
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart