Boring bar, steel 10/07 mm

Article no.: 269986 10/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
  • Boring depth up to: 3×D
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 3×D
Through-coolant yes
ISO code toolholder A10K SDUCR/L07
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 13 mm
Centre offset L3 7 mm
Clamping height L2 9 mm
Head length L1 20 mm
Overall length L 125 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 269986 10/07
EAN / GTIN 4067263786955

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart