This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Metal band saw blade 27×2835 5/8

Article no.: 173630 5/8
  • Tool material: HSS Co 8

Product details

Technical Data

Tool material HSS Co 8
Width 27 mm
Thickness 0.9 mm
Length 2,835 mm
Type of product Metal band saw blade

Identification numbers & Classifications

Article number 173630 5/8
EAN / GTIN 4045197275158

Application Table

Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
20
GG(G)
K
40
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

GARANT − high-performance bi-metal band saw blade with wear-resistant M42 teeth and special flexible backing with increased load capacity.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart