{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | End milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 12.5 mm | |
⌀ D2 | 21 mm | |
maximum cutting depth ap max | 3 mm | |
Overall length Ltot | 35 mm | |
Mounting thread M | M12 | |
suitable indexable insert | CPHX 09T3.. | |
Pack of insert screws | 219799 4 (15IP; 3.8 Nm) | |
Type of product | Copy mill |
Article number | 212538 25/3 | |
EAN / GTIN | 4062406098766 | |
Manufacturer number | 212538 25/3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Finishing mill, with threaded shank, ⌀ D / number of teeth Z: 25/3mm
on request
In stock
42 pieces in stock
€236.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
€192.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
€282.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
€189.00
plus VAT at the current rate
Prices plus delivery costs
|
Copy and face mills, indexed, with threaded shank, ⌀ D / number of effective cutting edges Z: 25/3mm
on request
In stock
22 pieces in stock
€226.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting thread M | M12 | M12 | M12 | M12 | M12 |
Milling application | End milling; Circular milling; Ramping | Circular milling; Ramping | Circular milling; Ramping; Plunging | Circular milling; Ramping | Ramping; Ramping |
Overall length Ltot | 35 mm | 35 mm | 35 mm | 35 mm | 35 mm |
suitable indexable insert | CPHX 09T3.. | RD..1003 | XD.. 070308 | RD..1003 | RPK.10T3M0T |
Shank type | with threaded shank | with threaded shank | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill |