This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Torque screwdriver without scale, to take D 6.3 bits 500 cNm

Article no.: 659907 500

Product details

Technical Data

maximum torque 500 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Bit socket D 6,3
Test certificate Manufacturer’s test certificate
Overall length L 144 mm
set torque 3 Nm
Torque range 100 cNm - 500 cNm
Torque range 1 Nm - 5 Nm
maximum ⌀ 35 mm
Release signalling akustisk; haptisk
Trigger principle mechanical slip clutch
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Weight 116 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659907 500

Description

Version:

Power grip with comfortable easy-grip Haptoprene® surface allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
Bit holder with magnet to take C 6.3 bits.
The desired torque can be set by stepless adjustment using a torque analyser (No. 654300654460) and a 5 AF hexagon screwdriver (not supplied). When 20 or more of a size are ordered, they can be factory pre-set.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart