Electrician’s chisel, overall length / shank ⌀: 250/8mm

Article no.: 743010 250/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
93 pieces in stock

Select article variation and quantity

overall length / shank ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Blade width 10 mm
Shank ⌀ 8 mm
Material Chrome vanadium special alloy
Surface chrome-plated
Type of product Chisels

Identification & Classification

Article number 743010 250/8
EAN / GTIN 7610733284023
Manufacturer number 820.HG 3

Description

Version:

Made of octagonal section steel, with hand protection. Fully hardened and tempered. Can be repeatedly reground without re-hardening. Special quality, i.e. highest possible tip hardness (approx. 59 HRC) combined with exceptional toughness.

Material:

Chrome vanadium special alloy. Surface chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart