This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

“HF” bit for Torx®, 1/4 inch E 6.3 with retainer function TX8

Article no.: 674255 TX8

Product details

Technical Data

Manufacturer's designation 867/4 TORX® HF
Torx® profile TX8
overall length 50 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674255 TX8
Manufacturer number 05060080001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.
The tapered Torx® “HF” profile reliably retains all Torx® screws. Colour coded with a gold surface coating. Size TX40 with hexagonal blade through to the end of the handle.

Application:

Bit retainer function for optimum starting and tightening of Torx® screws.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart