{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for pipe outer ⌀ | 12; 15; 18; 22 mm | |
Labelling of hazardous substances | GHS02: Flame | |
Packaging | Plastic box | |
Plastic carrying case length | 620 mm | |
Plastic carrying case width | 350 mm | |
Plastic carrying case height | 140 mm | |
Number of bending segments | 4 | |
Number of bending levers | 2 | |
Number of bending sprays | 1 | |
maximum bending angle | 180 degrees | |
Type of product | Bending machine |
Article number | 823010 12-22 | |
Manufacturer number | 24500 |