{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | HCS | |
Tooth pitch | 2.2 mm | |
Blade length | 117 mm | |
Designation | T308BP | |
Suitability | _T308BP | |
optimised for material | Wood | |
Worktop thickness (softwood) | 5-50 mm | |
Type of cutting | straight cutting (fine); precise angular cutting | |
Number of blades | 5 | |
Type of product | Jigsaw blade |
Article number | 588520 T308BP | |
Manufacturer number | 2608667400 |