This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

XF 733 fibre disc (CER) 60

Article no.: 566451 60
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Aluminium
  • maximum circumferential speed: 80

Product details

Technical Data

Grinding media Ceramic grit
Grinding medium code Ceramic
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
optimised for material Aluminium
maximum circumferential speed 80 m/s
Type of product Fibre disc

Identification numbers & Classifications

Article number 566451 60

Application Table

Alu Mg
 
CuZn
 
dry
 

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM XF 733 with maximum grinding performance and working life on non-ferrous metals, such as aluminium. The active grinding layer prevents clogging and adhesion of sawdust.
Grit type: Ceramic grit with abrasion-active coating (STEARAT Plus).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart