Special flap disc (ZA) with overlap between strips 115 mm ⌀

Article no.: 566290
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from €4.18
  • from 10
    from €3.48
on request
Deliverable
864 pieces in stock
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Description

Version:

Flap disc with extra large overlap between strips (10 mm). High metal removal rate and service life due to the use of high-quality Zirconium Aluminium Oxide (ZA) on robust mixed fabric. With active coating for cool cutting.
  • Dished shape − for dressing edges/welds and surface grinding with approach angles 15−25°.

Application:

Ideal for grinding tasks alternating between surface grinding and contour grinding and for use in inaccessible places such as grinding out of weld fillets.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart