{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Shape description | ball | |
Head ⌀ | 10.5 mm | |
Head length | 10.5 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Grinding point |
Article number | 552750 KU10 |