{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 80 mm | |
Spanner length L | 360 mm | |
Ring ⌀ D | 118 mm | |
Ring thickness h | 52 mm | |
Weight | 4,640 g | |
Type of product | Spanner |
Article number | 619050 80 | |
Manufacturer number | 51BS.80 |