This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Slogging ring, secured 60 mm

Article no.: 619050 60

Product details

Technical Data

Width across flats 60 mm
Spanner length L 280 mm
Ring ⌀ D 85 mm
Ring thickness h 38 mm
Weight 2,300 g
Type of product Spanner

Identification numbers & Classifications

Article number 619050 60
Manufacturer number 51BS.60

Description

Version:

Drop forged, with short, strong profile shaft and reinforced striking end. The patented locking system holds the wrench to the nut. This means there is no need to hold the wrench whilst it is being struck, thereby minimising the risk of injury and ensuring maximum safety. Innovative and user-friendly operating lever. Hook-in hole for working at high places.

Material:

Tough steel, black phosphated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart