{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 46 mm | |
Spanner length L | 240 mm | |
Ring ⌀ D | 71 mm | |
Ring thickness h | 28 mm | |
Weight | 1,268 g | |
Type of product | Spanner |
Article number | 619050 46 | |
Manufacturer number | 51BS.46 |