{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 41 mm | |
Spanner length L | 231 mm | |
Ring ⌀ D | 62 mm | |
Ring thickness h | 26 mm | |
Weight | 990 g | |
Type of product | Spanner |
Article number | 619050 41 | |
Manufacturer number | 51BS.41 |