{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 36 mm | |
Spanner length L | 205 mm | |
Ring ⌀ D | 59 mm | |
Ring thickness h | 25 mm | |
Weight | 904 g | |
Type of product | Spanner |
Article number | 619050 36 | |
Manufacturer number | 51BS.36 |