{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | ISEO5R | |
IP Index of Protection | IP X6 | |
ATEX zone | no | |
Illumination | 20 lm - 180 lm | |
Illumination time | 5 h - 20 h | |
Illumination range | 40 m - 120 m | |
Power supply | 12 | |
Dimmable lighting | yes | |
Advanced Focus System (AFS) | yes | |
Smart Light Technology (SLT) | yes | |
Rapid Focus | yes | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 0.88 Ah | |
Battery voltage | 3.7 V | |
Head ⌀ | 28 mm | |
Weight | 93 g | |
Including belt pocket | yes | |
Type of product | Headlamp |
Article number | 081477 ISEO5R | |
Manufacturer number | 5605-R |