This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Top jaw for jaw width 90 mm, steel, Jaw width: 160mm

Article no.: 362643 160

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw height h 36 mm
Jaw length l 77 mm
Type of product Vice jaws

Identification numbers & Classifications

Article number 362643 160
Manufacturer number 362643 160

Description

Version:

Top jaws in a variety of widths of medium-strength anodised aluminium or case-hardened steel.

Advantage:

  • Use of jaws irrespective of the manufacturer. Exchange of top jaws from Allmatic on vices made by Garant, Röhm, Gressel etc.
  • Setting up in very short time − quick change of top jaws.
  • Increase in machine productive time by minimising set-up time.
  • Extremely flexible in use.

Function:

Quick and easy to click the top jaws on to the base jaws. No need to spend time tediously bolting the jaws on to the vice

Application:

Base jaws for fitting to the appropriate vice in conjunction with the appropriate quick-change top jaws.

Supplied with:

1 top jaw.

Note:

Further sizes on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart