This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Top jaw for jaw width 125 mm, aluminium 200 mm

Article no.: 362644 200

Product details

Technical Data

Jaw height h 45 mm
Jaw length l 98 mm
Type of product Vice jaws

Identification numbers & Classifications

Article number 362644 200

Description

Version:

Top jaws in a variety of widths of medium-strength anodised aluminium or case-hardened steel.

Advantage:

  • Use of jaws irrespective of the manufacturer. Exchange of top jaws from Allmatic on vices made by Garant, Röhm, Gressel etc.
  • Setting up in very short time − quick change of top jaws.
  • Increase in machine productive time by minimising set-up time.
  • Extremely flexible in use.

Function:

Quick and easy to click the top jaws on to the base jaws. No need to spend time tediously bolting the jaws on to the vice

Application:

Base jaws for fitting to the appropriate vice in conjunction with the appropriate quick-change top jaws.

Supplied with:

1 top jaw.

Note:

Further sizes on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart