{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | BT 40 short | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 58 mm | |
⌀ D2 | 26 mm | |
External ⌀ D | 42 mm | |
Balluffchip bore | yes | |
Cooling channel bore | no | |
Type of product | Hydraulic chuck |
Article number | 303480 6 | |
EAN / GTIN | 4067263265535 |