Article no.: 309373

ER collet HP ER 25

Brand: FAHRION®
Concentricity ≤ 2
Standard ISO 15488-B

All product information:

ER collet HP ER 25

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€41.10
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Suitable for:

Precision ER collet chuck CENTRO P.

Note:

  • Optimum concentricity only when used in CENTRO P chucks.
  • Clamping range h10 (nominal size only).

Technical Data

Adapter
ER 25
Standard
ISO 15488-B
Concentricity
≤ 2 µm
Type
430 E
External ⌀ D
26 mm
Overall length L
34 mm
Type of product
Clamping head

Share this product

or copy this link

To shopping cart