Article no.: 300783 2-6
on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
€192.50
plus VAT at the current rate Prices plus delivery costs
2-6
Add to shopping list Share product
Brand: GARANT
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5
Machining strategy HSC

Description

Version:

  • Taper ground internally and externally.
  • Shanks hard turned.
  • With Balluffchip bore.
  • The collet is clamped by a threaded connection from behind through the chuck, no clamping nut required.

Advantage:

Extremely slim design permits machining of components where access is difficult, e.g. for toolmaking and mould-making.

Application:

For clamping tools with plain shank to DIN 6499.

Supplied with:

Clamping screw and wrench with T-handle.

Optional extras:

Pull studs (PS) No. 308600 − 308806,
PS wrenches No. 308820 − 308835,
GARANT collets No. 309563,
ALBRECHT collets No. 309572 – 309573.

Technical Data

Clamping range 2 mm - 6 mm
Adapter SK 40 A = 120
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HSC
⌀ D1 9.6 mm
⌀ D2 13 mm
External ⌀ D 27 mm
Balluffchip bore yes
Type of product Collet chuck

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

To shopping cart