This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Parting-off toolholder V50

Article no.: 319151 V50

Product details

Technical Data

for boring bar head type C
suitable for VDI
Type of product VDI tool arbor accessories

Identification numbers & Classifications

Article number 319151 V50
Manufacturer number 090-102050B

Description

Version:

  • Offers a tool-specific manual Y-axis (​±1 mm).
  • With movable alignment pin, hence alignment bars no longer required.
  • Simple change-over from internal to external coolant feed.

The first successful introduction of a tool mounting design which can be used on both disc turrets and radial turrets. Irrespective of the alignment method in use.
Modular system configuration.

Advantage:

  • Less wear at the cutter.
  • Saves costs and time.
  • Height and rotation adjustment (bearing alignment).
  • Toolholders can be used on all VDI and Mazak machines.
  • Modular - one toolholder offers many mounting options.
  • Very good damping characteristics.
  • All tools with direct internal coolant supply connection.
  • Cost reduction via efficient stock-holding of bearings.
  • Higher productivity due to improved positioning.

Application:

Suitable for disc turrets and radial turrets

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart