{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 13-5/8 | |
Clamping range | 1.5 mm - 13 mm | |
External ⌀ | 52 mm | |
Drill head length closed | 87.5 mm | |
Adapter | 5/8-16 in | |
suitable gear rim socket | S3 | |
Type of product | Key-type drill chucks |
Article number | 342225 13-5/8 | |
EAN / GTIN | 4019208018188 | |
Manufacturer number | 072820 |