{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1560MLN | |
L1 | 53.5 mm | |
L2 | 0.2 mm | |
Radius R1 | 1 mm | |
⌀ D1 | 4 mm | |
suitable for | 358751 | |
Type of product | Engraving and marking needles |
Article number | 358758 4 | |
Manufacturer number | 550471 |